BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Variable Frequency Drive, 7.5HP, 400-480V, Altivar

SCHNEIDER ELECTRIC| Zoro #: G0437561| Mfr #: ATV312HU55N4

$1150.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Voltage: 480VACKey Pad Lockout: YesControl Type: Keypad/Remote Keypad/Modbus
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437561 Mfr #: ATV312HU55N4
Input Voltage: 480VACKey Pad Lockout: Yes
Control Type: Keypad/Remote Keypad/ModbusDisplays: Drive Voltage
With Bypass / No Bypass: No BypassDisplay Type: LED, (4) 7-Segment Display
Digital Readout: yesTorque @ 1 Hz: 120%
Max. HP: 7-1/2Accepts Input Control Signal: Yes
Input Frequency: 50/60 HzOutput Voltage: 480VAC
Input Phase AC: 3Output Phase AC: 3
Depth: 6.77"Adjustable Deceleration Time: 0 to 999.9 sec.
For Use With: 3-Phase Inverter Duty MotorHeight: 9.13"
Item: Variable Frequency DriveEnclosure: Open
Width: 7.09"Start/Stop Control: Programmable
Protection: IP21Dynamic Braking: Internal Switch/External Resistor
With Line Contactor / No Line Contactor: No Line ContactorAdjustable Acceleration Time: 0 to 999.9 sec.
Standards: CE, GOST, NOM, EMITECHStarting Torque: 170%
Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque ApplicationsOutput Frequency Range: 0.5 to 500 Hz
Max. Output Amps: 14.3Country of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 7-1/2, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 14.3, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0 to 999.9 sec., Adjustable Deceleration Time 0 to 999.9 sec., Dynamic Braking Internal Switch/External Resistor, Height 9.13 In., Width 7.09 In.

Reviews