Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frqncy Drive, 460V, 50HP, 37KW, 69A

  • Zoro #: G0105117
  • Mfr #: ATV71HD37N4

$6,487.84

  • Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS
  • Protection: Motor thermal protection,Motor power removal,Motor motor phase break,Drive thermal protection,Drive short-circuit between motor phases,Drive power removal,Drive overvoltages on the DC bus,Drive overheating protection,Drive overcurrent between output phases and earth,Drive line supply undervoltage,Drive line supply overvoltage,Drive input phase breaks,Drive break on the control circuit,Drive against input phase loss,Drive against exceeding limit speed
  • Enclosure: Open
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV71HD37N4 Specifications

  • Zoro #: G0105117
  • Mfr #: ATV71HD37N4
Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS Protection: Motor thermal protection,Motor power removal,Motor motor phase break,Drive thermal protection,Drive short-circuit between motor phases,Drive power removal,Drive overvoltages on the DC bus,Drive overheating protection,Drive overcurrent between output phases and earth,Drive line supply undervoltage,Drive line supply overvoltage,Drive input phase breaks,Drive break on the control circuit,Drive against input phase loss,Drive against exceeding limit speed
Enclosure: Open Input Frequency: 50/60 Hz
Start/Stop Control: Programmable Displays: LCD
Accepts Input Control Signal: Yes Max. HP: 50
Display Type: LCD Output Phase AC: 3
Output Frequency Range: 0.1 to 599 Hz Output Voltage: 500 to 600VAC
Control Type: Keypad/Remote Key Pad Lockout: No
Item: Variable Frequency Drive Input Voltage: 500 to 600VAC
With Line Contactor / No Line Contactor: No Line Contactor Input Phase AC: 3
Max. Output Amps: 10 Dynamic Braking: Yes
With Bypass / No Bypass: No Bypass Digital Readout: yes
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 50, Open Enclosure, 500 to 600VAC Input Voltage, Max. Output Amps 10, 500 to 600VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking Yes, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV71HD37N4