DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Warning Light, LED, Clear, 48 to 230VAC

SCHNEIDER ELECTRIC| Zoro #: G0265833| Mfr #: XVBL4M7

$192.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Diameter: 2-3/4"
Housing Material: Glass Reinforced Polyamide
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265833 Mfr #: XVBL4M7
Diameter: 2-3/4"Housing Material: Glass Reinforced Polyamide
Color: ClearLight Output: 7W
Voltage: 48 to 230VACHeight: 5-1/2"
Power Source: 48 to 230VACFlashes per Minute: 60
Lens Material: PolycarbonateCurrent Drawn: 0.13A AC
Standards: EN/IECLamp Life: 50,000 hr.
Mounting: SurfaceLamp Type: Led
Operating Temp.: -40 to 158 Degrees FLens Design: Screw-on Dome
Item: Warning LightRating: IP65, NEMA 1, 4X, 12
Country of Origin (subject to change): Czechia

Description

Warning Light, Color Clear, Lamp Type LED, Flashes per Minute 60, Light Output 7W, Lamp Life 50,000 hr., Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyamide, Mounting Surface, Operating Temp. -40 to 158 Degrees F, Rating IP65, NEMA 1, 4X, 12, Power Source 48 to 230VAC, Current Drawn 0.13A AC, Height 5-1/2 In., Voltage 48 to 230VAC

Reviews