KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Warning Light, LED, Green, 24VAC/24-48VDC

SCHNEIDER ELECTRIC| Zoro #: G1877784| Mfr #: XVBL4B3

$178.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/24 to 48VDC
Flashes per Minute: 60
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877784 Mfr #: XVBL4B3
Voltage: 24VAC/24 to 48VDCFlashes per Minute: 60
Color: GreenHousing Material: Glass Reinforced Polyamide
Mounting: SurfaceLight Output: 7W
Diameter: 2-3/4"Lens Material: Polycarbonate
Current Drawn: 1300mA AC/850mA DCLens Design: Screw-on Dome
Power Source: 24VAC or 24 to 48VDCOperating Temp.: -40 to 158 Degrees F
Rating: IP65, NEMA 1, 4X, 12Item: Warning Light
Lamp Type: LedHeight: 5-1/2"
Lamp Life: 50,000 hr.Standards: EN/IEC
Country of Origin (subject to change): Czechia

Description

Warning Light, Color Green, Lamp Type LED, Flashes per Minute 60, Light Output 7W, Lamp Life 50,000 hr., Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyamide, Mounting Surface, Operating Temp. -40 to 158 Degrees F, Rating IP65, NEMA 1, 4X, 12, Power Source 24VAC or 24 to 48VDC, Current Drawn 1300mA AC/850mA DC, Height 5-1/2 In., Voltage 24VAC/24 to 48VDC

Reviews