Warning Light, LED, Green, 48 to 230VAC

SCHNEIDER ELECTRIC| Zoro #: G1012322| Mfr #: XVBL4M3

$207.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 48 to 230VACColor: GreenHeight: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012322 Mfr #: XVBL4M3
Voltage: 48 to 230VACColor: Green
Height: 5-1/2"Light Output: 7W
Lens Material: PolycarbonateMounting: Surface
Flashes per Minute: 60Current Drawn: 0.13A AC
Power Source: 48 to 230VACRating: IP65, NEMA 1, 4X, 12
Diameter: 2-3/4"Item: Warning Light
Operating Temp.: -40 to 158 Degrees FHousing Material: Glass Reinforced Polyamide
Lamp Type: LedLens Design: Screw-on Dome
Lamp Life: 50,000 hr.Standards: EN/IEC
Country of Origin (subject to change): Czechia

Description

Warning Light, Color Green, Lamp Type LED, Flashes per Minute 60, Light Output 7W, Lamp Life 50,000 hr., Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyamide, Mounting Surface, Operating Temp. -40 to 158 Degrees F, Rating IP65, NEMA 1, 4X, 12, Power Source 48 to 230VAC, Current Drawn 0.13A AC, Height 5-1/2 In., Voltage 48 to 230VAC

Reviews