SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Warning Light, Rotating Mirror LED, Blue

SCHNEIDER ELECTRIC| Zoro #: G1187121| Mfr #: XVR10B06

$165.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Design: DomeRating: IP23Standards: UL, CSA, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187121 Mfr #: XVR10B06
Lens Design: DomeRating: IP23
Standards: UL, CSA, CEDiameter: 106mm
Height: 7-1/2"Flashes per Minute: 20
Operating Temp.: 14 to 122 Degrees FCurrent Drawn: 125mA AC/DC
Item: Warning LightHousing Material: ABS Plastic
Power Source: 24VAC/DCDepth: 6-1/8"
Mounting: SurfaceLamp Type: Rotating Mirror LED
Lens Material: PMMALamp Life: 100,000 hr.
Width: 5-3/8"Light Output: 4.3W
Color: BlueIncludes: Pre-Wiring Cable
Country of Origin (subject to change): Indonesia

Description

Warning Light, Color Blue, Lamp Type Rotating Mirror LED, Flashes per Minute 20, Light Output 4.3W, Lamp Life 100,000 hr., Lens Design Dome, Lens Material PMMA, Housing Material ABS Plastic, Mounting Surface, Operating Temp. 14 to 122 Degrees F, Rating IP23, Power Source 24VAC/DC, Current Drawn 125mA AC/DC, Width 5-3/8 In., Depth 6-1/8 In., Height 7-1/2 In.

Reviews