Warning Light, Rotating Mirror LED, Green

SCHNEIDER ELECTRIC| Zoro #: G2054053| Mfr #: XVR10B03

$172.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5-3/8"
Includes: Pre-Wiring Cable
Flashes per Minute: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054053 Mfr #: XVR10B03
Width: 5-3/8"Includes: Pre-Wiring Cable
Flashes per Minute: 20Color: Green
Housing Material: ABS PlasticMounting: Surface
Light Output: 4.3WDiameter: 106mm
Lens Material: PMMACurrent Drawn: 125mA AC/DC
Lens Design: DomePower Source: 24VAC/DC
Operating Temp.: 14 to 122 Degrees FRating: IP23
Item: Warning LightDepth: 6-1/8"
Lamp Type: Rotating Mirror LEDHeight: 7-1/2"
Lamp Life: 100,000 hr.Standards: UL, CSA, CE
Country of Origin (subject to change): Indonesia

Description

Warning Light, Color Green, Lamp Type Rotating Mirror LED, Flashes per Minute 20, Light Output 4.3W, Lamp Life 100,000 hr., Lens Design Dome, Lens Material PMMA, Housing Material ABS Plastic, Mounting Surface, Operating Temp. 14 to 122 Degrees F, Rating IP23, Power Source 24VAC/DC, Current Drawn 125mA AC/DC, Width 5-3/8 In., Depth 6-1/8 In., Height 7-1/2 In.

Reviews