PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Warning Light, Rotating Mirror LED, Red

SCHNEIDER ELECTRIC| Zoro #: G0333103| Mfr #: XVR08J04

$135.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateColor: RedHeight: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333103 Mfr #: XVR08J04
Lens Material: PolycarbonateColor: Red
Height: 7"Light Output: 4.3W
Mounting: SurfaceFlashes per Minute: 20
Current Drawn: 250mA AC/DCPower Source: 12VAC/DC
Rating: IP23Includes: Pre-Wiring Cable
Standards: UL, CSA, CEDiameter: 84mm
Item: Warning LightOperating Temp.: 14 to 122 Degrees F
Housing Material: ABS PlasticLamp Type: Rotating Mirror LED
Width: 3-1/2"Lens Design: Dome
Lamp Life: 100,000 hr.Depth: 5.-1/4"
Country of Origin (subject to change): Indonesia

Description

Warning Light, Color Red, Lamp Type Rotating Mirror LED, Flashes per Minute 20, Light Output 4.3W, Lamp Life 100,000 hr., Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Surface, Operating Temp. 14 to 122 Degrees F, Rating IP23, Power Source 12VAC/DC, Current Drawn 250mA AC/DC, Width 3-1/2 In., Depth 5.-1/4 In., Height 7 In.

Reviews