BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Warning Light, Strobe Tube, Clear, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G2022142| Mfr #: XVBL8G7

$371.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting: Twist-and-LockColor: ClearDiameter: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022142 Mfr #: XVBL8G7
Mounting: Twist-and-LockColor: Clear
Diameter: 2-3/4"Housing Material: ABS Plastic
Voltage: 120VACPower Source: 120VAC
Lamp Life: 3000 hr.Light Output: 10 Joules
Lamp Type: Strobe TubeCurrent Drawn: 290mA AC
Lens Material: PolycarbonateItem: Warning Light
Height: 9-1/8"Operating Temp.: -13 to 131 Degrees F
Rating: IP65, NEMA 1, 4X, 12Lens Design: Cylinder
Standards: UL, CSA, CEFlashes per Minute: 75
Country of Origin (subject to change): Czechia

Description

Warning Light, Color Clear, Lamp Type Strobe Tube, Flashes per Minute 75, Light Output 10 Joules, Lamp Life 3000 hr., Lens Design Cylinder, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Twist-and-Lock, Operating Temp. -13 to 131 Degrees F, Rating IP65, NEMA 1, 4X, 12, Power Source 120VAC, Current Drawn 290mA AC, Height 9-1/8 In., Voltage 120VAC

Reviews