SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Warning Light, Strobe Tube, Red, 24VAC/DC

SCHNEIDER ELECTRIC| Zoro #: G0791043| Mfr #: XVBL8B4

$350.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DCColor: RedHeight: 9-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791043 Mfr #: XVBL8B4
Voltage: 24VAC/DCColor: Red
Height: 9-1/8"Light Output: 26 Joules
Lens Material: PolycarbonateMounting: Twist-and-Lock
Flashes per Minute: 60Current Drawn: 1300mA AC/850mA DC
Power Source: 24VAC/DCRating: IP65, NEMA 4X, 13
Includes: StrobeDiameter: 2-3/4"
Item: Warning LightOperating Temp.: -13 to 131 Degrees F
Housing Material: ABS PlasticLamp Type: Strobe Tube
Lens Design: CylinderLamp Life: 3000 hr.
Standards: UL, CSA, CECountry of Origin (subject to change): Czechia

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 60, Light Output 26 Joules, Lamp Life 3000 hr., Lens Design Cylinder, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Twist-and-Lock, Operating Temp. -13 to 131 Degrees F, Rating IP65, NEMA 4X, 13, Power Source 24VAC/DC, Current Drawn 1300mA AC/850mA DC, Height 9-1/8 In., Voltage 24VAC/DC

Reviews