Schneider Electric
Wireless Handy Box, 3mW, Plastic, 6.42
- Zoro #: G8714210
- Mfr #: ZBRM21B0
Hover or click to zoom Tap to zoom
Key Features
- Material: Plastic
- Mast Diameter: 0.87"
- Standards: EN/IEC 60947-1, UL 508, EN/IEC 60947-5-1, CSA C22.2 No 14
- Overall Length: 6.42"
- Features: Wireless, No Battery Needed, Handy Box With 1 Double Action Button
- Power Rating: 3mW
- Color: Green
- For Use With: ZBRT2 Wireless Transmitter, Mobile and Static Applications
$190.99
Subtotal: $190.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H225W175D10 NSYTBP241910
- SCHNEIDER ELECTRIC Wireless Handy Box, 3mW, Plastic, 6.42 ZBRM22A0
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H225W175D12 NSYTBP241912H
- SCHNEIDER ELECTRIC Metallic mounting plate for PLA enclosur NSYPMM1210
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H325W275D12 NSYTBP342912
- SCHNEIDER ELECTRIC Wireless Handy Box, 3mW, Plastic, 6.42 ZBRM21A0
- SCHNEIDER ELECTRIC Wireless Handy Box, 3mW, Plastic, 6.42 ZBRM22BA0
- SCHNEIDER ELECTRIC Metallic mounting plate for PLA enclosur NSYPMM1510
- SCHNEIDER ELECTRIC Wireless Handy Box, 3mW, Plastic, 6.42 ZBRM22AB0
- RACO Electrical Box, Switch, 3x2x2-1/2 in. 528
- RACOORPORATED 4x112D Weld Handy Box 8650
- Schneider Electric Electrical Boxes