Schneider Electric
Mounting Base, F/22mm XB5 Series
Mfr # ZB5AZ009
Zoro # G3947763
$5.23
16% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With XB5 Series
- Color Black
- Material plastic
- Accessory Type Mounting Base
Explore More Products
- SCHNEIDER ELECTRIC Miniature LED Bulb, BA9s Base, Red DL1CJUS1204
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black 9001KN260
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal 9001KYAF1
- SCHNEIDER ELECTRIC 1NO with Body/Fixing Collar Push Button Contact Block ZB5AZ101
- SCHNEIDER ELECTRIC Black cap marked arrow for circular push ZBA335
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop ZBZ1604
- SCHNEIDER ELECTRIC Push button head, plastic, projecting, r ZB5AP4
- SCHNEIDER ELECTRIC Marked legend 8 x 21 mm for legend holde ZB6Y2310
- SCHNEIDER ELECTRIC Selector Switch 2 Pos Extended Knob ZB5FJ2
- DAYTON Round Legend Insert, Close 32J080
- EATON Miniature LED Bulb, 24 Volts, White HT8LEDWF3
- Schneider Electric Switches