Schneider Electric
Relay Antenna, plastic polycarconate
Mfr # ZBRA1
Zoro # G4169252
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AC/DC 5m Cable Output
- Features 24-240 V AC/DC input power
- Voltage AC/DC
- Overall Length 7.3 in
- For Use With 22 mm Wireless Push Buttons
Explore More Products
- WILSON ANTENNAS Antenna, Center Load, 60inH 305-495
- METRA ELECTRONICS TOP MOUNT 1 INCH 3-SECTION MAST 44-UT10
- MAXRAD Maxrad MLB2700 27-31 MHz Coil and Rod CB Radio Antenna MLB2700
- WINEGARD WINGMAN UHF BOOSTER, WHITE RV-WING
- URO PARTS M-Benz Antenna Seal, 20182704987C45 20182704987C45
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., Black 300-CB26B
- FRANCIS Antenna, Pre-tuned, 36inH, Black, Fiberglass 300-CB22B
- FRANCIS Antenna, Pre-tuned, 36inH, White, Fiberglass 300-CB22W
- FRANCIS Antenna, Pre-tuned, 54inH, Black, Fiberglass 300-CB25B
- WILSON ANTENNAS Replacement CB Antenna, 49" 305-900905
- MIDLAND Window Mount Antenna 18-259W
- Schneider Electric Antennas