Skip to Main Content
customer-service Help
Schneider

Maxx Whiteboard + Flipchart Markers, Green, PK10

Schneider Maxx Whiteboard + Flipchart Markers,  Green,  PK10 12900410
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.25 ($2.23/unit)
  • Color: Green
  • Material: Plastic, Felt, Ink
  • Includes: 10 Markers
See full product details
Orders over $75 ship free.
Total: $22.25

Schneider #12900410 Specifications

  • Color: Green
  • Material: Plastic, Felt, Ink
  • Includes: 10 Markers
  • Recommended Age: 5+ years
  • Recommended Grade: Grade K+
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

The Schneider Maxx 290 is a whiteboard and flipchart marker featuring vibrant, easy-to-read colors and soft writing without the squeaking noises. Ink can be removed from whiteboards with a dry cloth without leaving behind residue and will not bleed through to pages underneath on flipcharts. It has a low odor and is free of toluol and xylol. The bullet tip writes in two line widths, 2 & 3mm. With its higher volume format, the Maxx 290 contains more ink for maximum writing performance and will not dry out, even if the cap is left off for 2-3 days. The Schneider Maxx 290 has a practical clip cap and can be refilled using Maxx 665 refill station. Ink color: Green. Housing made of 95% recycled plastic and made in Germany.

Reviews of Schneider #12900410