Schneider

Slider Giant Refill Viscoglide Ink, XB, Blue, PK10

Schneider Slider Giant Refill Viscoglide Ink,  XB,  Blue,  PK10 STW175503
Hover or click to zoom Tap to zoom
  • Recommended Age: 8+ Years
  • Includes: 10 ink refills
  • Recommended Grade: Grade 3+
  • Color: Blue
  • Country of Origin (subject to change): Germany
See full product details
$31.00
pkg. of 10 ($3.10/ea)

Subtotal: $31.00

Schneider #STW175503 Specifications

  • Recommended Age: 8+ Years
  • Includes: 10 ink refills
  • Recommended Grade: Grade 3+
  • Color: Blue
  • Country of Origin (subject to change): Germany

Description

Giant refill with Viscoglide technology for easy, gliding writing. ISO format G2. Writing color blue. Extra Broad line width (XB). The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Fits all Schneider Plug + Play ballpoint pens as well as many other pen types. Sold as a pack of 10 refills.

Reviews of Schneider #STW175503

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.