Schneider

Thermostat Coil, 120V, High/Low/Med/Off

Schneider Thermostat Coil, 120V, High/Low/Med/Off TC-187
Hover or click to zoom Tap to zoom
Key Features
  • Item: Thermostat Fan Coil, 120V, High/Low/Med/Off
  • Standards: UL
  • Fits Brand: Schneider Electric
  • Overall Height: 4 3/8 in
  • Electrical Connection Type: Screw Terminal
  • Minimum Control Temperature: 55 Degrees F
  • System Settings: On-Off
  • Pilot Duty Rating: 125 VAC
See full product details
$745.47

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Schneider #TC-187 Specifications

  • Item: Thermostat Fan Coil, 120V, High/Low/Med/Off
  • Standards: UL
  • Fits Brand: Schneider Electric
  • Overall Height: 4 3/8 in
  • Electrical Connection Type: Screw Terminal
  • Minimum Control Temperature: 55 Degrees F
  • System Settings: On-Off
  • Pilot Duty Rating: 125 VAC
  • Lead Length: 6 in
  • Temperature Control Range: 55 Degrees to 85 Degrees F
  • Temperature Differential: 2 Degrees F
  • Operating Temperature Range: +55 to +85 Degrees F
  • Control Type: Selector Dial
  • Temperature Limiting: Yes
  • Overall Width: 2 3/4 in
  • Contact Rating: 120 V AC
  • System/Fan Settings: On-Off, Low-Off-Med-Hi
  • Overall Depth: 1 5/8 in
  • Maximum Control Temperature: 85 Degrees F
  • Compatible System Type: Contactor, Fan Coil Unit, Fans Motor Starter, Two-Position Electric Actuator
  • Fan Settings: Low-Off-Med-Hi
  • Number of Poles: 2
  • Country of Origin (subject to change): United States

Description

Thermostat Fan Coil, 120V, High/Low/Med/Off, Voltage 120V AC

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Schneider #TC-187

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.