Schneider

Valve, 1", Normally Open, 10.0 gpm

Schneider Valve, 1", Normally Open, 10.0 gpm VB-7213-0-4-7
Hover or click to zoom Tap to zoom
Key Features
  • Item: Valve, 1", Normally Open, 10.0 gpm
  • Fits Brand: Schneider Electric
  • For Use With Mfr. Model Number: VF-7213-110-4-7
  • Product Type: Valve, 1", Normally Open, 10.0 gpm
  • Country of Origin (subject to change): United States
See full product details
$212.40

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Schneider #VB-7213-0-4-7 Specifications

  • Item: Valve, 1", Normally Open, 10.0 gpm
  • Fits Brand: Schneider Electric
  • For Use With Mfr. Model Number: VF-7213-110-4-7
  • Product Type: Valve, 1", Normally Open, 10.0 gpm
  • Country of Origin (subject to change): United States

Description

Valve, 1 In., Normally Open, 10.0 gpm, For Use With Mfr. Model Number VF-7213-110-4-7, Fits Brand Schneider Electric

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Schneider #VB-7213-0-4-7

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.