Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Simply Stylish Numbers Magnetic Cut-Outs, PK72

  • Zoro #: G4857650
  • Mfr #: 149008
$21.07 ($0.29/unit)
  • Recommended Grade: Grade PK-12
  • Material: Magnet
  • Includes: 72 pieces
See full product details
Orders over $75 ship free.

Schoolgirl Style #149008 Specifications

  • Zoro #: G4857650
  • Mfr #: 149008
Recommended Grade: Grade PK-12 Material: Magnet
Includes: 72 pieces Recommended Age: 4-17 Years
Color: Black, White Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Enhance lesson plans and stylize any magnetic surface in the classroom with magnetic numbers. The Simply Stylish Magnetic Numbers add a fun and functional touch to file cabinets, whiteboards, and more in the classroom. Ready to help in teaching lessons and organizing your learning space, magnetic numbers are a versatile and stylish addition to the classroom. Each pack includes 36 magnetic numbers—31 number circles and 5 blank circles—each featuring a coated surface for convenient write-on/wipe-off use. Check out coordinating Simply Stylish™ products to create a unified classroom theme. Sold as 2 sets of cut-outs.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Schoolgirl Style #149008