Battery Charger, 12VDC, 1.5A

SCHUMACHER| Zoro #: G0712546| Mfr #: SE-1-12S-CA

$32.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage Rating: 12V
Avg. Charge Time 12V High: 14 hr.
Overall Width: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712546 Mfr #: SE-1-12S-CA
Voltage Rating: 12VAvg. Charge Time 12V High: 14 hr.
Overall Width: 6 ft.For Battery Voltage: 6, 12
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionAmps: 1.5A
Standards: CEC compliantPortable: No
Timer: Microprocessor ControlledAC Cord Length: 1 ft.
Cable Length: 1-1/2 ft.Application: On-Board Mount ability Allows For Charging Of Collectible Cars and Other Infrequently Used Vehicles.
Charger Function: MaintainingPeak Amps: -
Avg. Charge Time 12V Low: 16 hr.Material: steel
Input Voltage: 120VACOverall Depth: 3-7/8"
Automatic/Manual: AutomaticAmp Hours: -
Taper to Amps: 0.13ATest Feature: Yes
Cable Gauge: 8 AWGItem: Battery Charger
For Use With Battery Type: AGM, Deep Cycle, Gel, Lead AcidInput Amps: 0.4
UL Rated Amps 12V: 1.5AOverall Height: 5-1/4"
Charge Time 12V: 14 to 16 hr.Indoor / Outdoor: Indoor
Includes: Mounting bracketBattery Charger CEC Compliant: CEC Compliant
Charge Type: FloatCharger Style: Mounted
Country of Origin (subject to change): China

Description

Battery Charger, Charge Type Trickle, UL Rated Amps 6V -, UL Rated Amps 12V 1.5A, UL Rated Amps 24V -, UL Rated Amps Start -, Cranking Amps -, Amps 1.5A, Amp Hours -, Peak Amps -, Taper to Amps 0.13A, Voltage Rating 12V, Manual (M)/Automatic (A) Automatic, Charge Time 12V 14 to 16 hr., Avg. Charge Time 12V Low 16 hr., Avg. Charge Time 12V High 14 hr., AC Cord Length 1 ft., Input 0.4A, Overall Width 6 ft., Overall Height 5-1/4 In., Overall Depth 3-7/8 In.

Reviews