KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inverter, 115VAC, 12VDC, 140W, 1-Outlet

SCHUMACHER| Zoro #: G0559325| Mfr #: PI-140

$22.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8.00"
Number of Outlets: 1
DC Connection: Cigarette Lighter Input
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559325 Mfr #: PI-140
Width: 8.00"Number of Outlets: 1
DC Connection: Cigarette Lighter InputNominal Output Power: 140W
Item: InverterDepth: 2.40"
Inverter Input Voltage: 12VDCCase Material: Molded High Impact Plastic
Height: 11.00"Inverter Output Voltage: 115VAC
Outlet Type: Standard 3-Prong OutletPeak Output Power: 280W
Standards: ETL Rating AgencyCountry of Origin (subject to change): China

Description

Plug-in Inverter,Voltage Output 110,Output Watts 140,Outlet Type Grounded and USB,Connection 12 Volt DC In / 110 Volt AC Out,Material of Construction Moulded High Impact Plastic,Description/Special Features Surge Protection, Built in high speed cooling fan, and LED Correct Connection Indicator

Reviews