Schunk

Intermediate Sleeve, 19.88 in. L, 5mm

Schunk Intermediate Sleeve, 19.88 in. L, 5mm 0224397
Hover or click to zoom Tap to zoom
  • Item: Hydraulic Chuck
  • Style: Coolant Through
  • For Use With: Hydraulic Holders
  • Length: 19.88"
  • Outside Dia.: 0.75"
  • Size: 5mm
  • Shank Dia.: 3/4 in
  • Overall Length: 52.50mm
See full product details
$189.94
This item ships free.

Subtotal: $189.94

Schunk #0224397 Specifications

  • Item: Hydraulic Chuck
  • Style: Coolant Through
  • For Use With: Hydraulic Holders
  • Length: 19.88"
  • Outside Dia.: 0.75"
  • Size: 5mm
  • Shank Dia.: 3/4 in
  • Overall Length: 52.50mm
  • Series: GZB-S KD
  • Features: Coolant Proof Up to 80 bar
  • Hole Dia.: 5.00mm
  • Coolant Fed: Coolant Through
  • Projection: 50.50mm
  • Nose Dia.: 24.00mm
  • Country of Origin (subject to change): United States

Description

Hydraulic Chuck, Hole Dia. 5.00mm, Shank Dia. 3/4 in

Reviews of Schunk #0224397