Schunk
Intermediate Sleeve, 19.88 in. L, 7/16 in.
- Zoro #: G2420997
- Mfr #: 0224391
Hover or click to zoom Tap to zoom
Key Features
- Item: Hydraulic Chuck
- Style: Coolant Through
- For Use With: Hydraulic Holders
- Size: 7/16"
- Outside Dia.: 0.75"
- Length: 19.88"
- Shank Dia.: 3/4 in
- Series: GZB-S KD
$105.60
Subtotal: $105.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Schunk #0224391 Specifications
- Zoro #: G2420997
- Mfr #: 0224391
- Item: Hydraulic Chuck
- Style: Coolant Through
- For Use With: Hydraulic Holders
- Size: 7/16"
- Outside Dia.: 0.75"
- Length: 19.88"
- Shank Dia.: 3/4 in
- Series: GZB-S KD
- Overall Length: 52.50mm
- Projection: 50.50mm
- Hole Dia.: 7/16 in
- Coolant Fed: Coolant Through
- Features: Coolant Proof Up to 80 bar
- Nose Dia.: 24.00mm
- Country of Origin (subject to change): United States
Description
Hydraulic Chuck, Hole Dia. 7/16 in, Shank Dia. 3/4 in
Reviews of Schunk #0224391
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCHUNK Intermediate Sleeve, 23.82 in. L, 3/4 in. 0224412
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 20mm 0207947
- SCHUNK Intermediate Sleeve, 23.82 in. L, 15/16in. 0224415
- SCHUNK Intermediate Sleeve, 10mm 0207927
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 0138123
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 15/16in. 0224456
- GS TOOLING NMTB50 MT5 Morse Taper Adapter 534484
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In EXT500
- WALTER Hardware for Indexables Ring FS483 FS483
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 8mm Screw Size, PK3 MTG108MDP
- WALTER Fasteners for Indexables RS106 RS106
- Schunk Toolholder Accessories