Schunk
Soft Top Jaw Set, 2.56 in. H, PK3
- Zoro #: G2009318
- Mfr #: 0164100
Hover or click to zoom Tap to zoom
Key Features
- Item: Lathe Jaw
- For Use With: 8 in Quick Change Chucks
- Number of Pieces: 3
- Length: 3.31"
- Type: Straight Serration
- Construction: Soft Alloy Steel
- Height: 2.56"
- Width: 0.87"
$570.63
Pk of 3, $190.21/ea
Subtotal: $570.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Schunk
- MFR #0164100
- Zoro #G2009318
- Country of OriginGermany
- Category Toolholder Accessories
Dimensions
Length | 3.31" |
Height | 2.56" |
Width | 0.87" |
Overall Length | 3.3100 in |
Overall Height | 2.5600 in |
Overall Width | 7/8 in |
Details
Item | Lathe Jaw |
For Use With | 8 in Quick Change Chucks |
Number of Pieces | 3 |
Type | Straight Serration |
Construction | Soft Alloy Steel |
Jaw Type | Straight Serration |
Number of Jaws | 3 |
Jaw Face Type | Square |
Material Grade - Machining | C45 |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 8 in Quick Change Chucks, Overall Length 3.3100 in, Overall Height 2.5600 in, Overall Width 7/8 in, Package Quantity 3
Reviews of Schunk #0164100
Explore more
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 1/4 in. 0224445
- SCHUNK Soft Top Jaw Set, 4.53 in. H, PK3 0164117
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 6mm 0207940
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/8 in. 0224414
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm 0207945
- SCHUNK Intermediate Sleeve, 23.82 in. L, 12mm 0224423
- GS TOOLING R8 MT2 Morse Taper Adapter 534488
- ABBOTT WORKHOLDING Jaw Nut, Steel, 0.85 in. H PH12JN
- J.W. WINCO GN708.1-M8-68-A-NI Spindle Assembly 708.1-M8-68-A-NI
- GS TOOLING R8 JT3 Jacobs Taper Adapter 534464
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 5/8" Screw Size, PK3 12A04P
- Schunk Toolholder Accessories