Scientific Cutting Tools
Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI
- Zoro #: G1953892
- Mfr #: SPTM059LA
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Mill
- Material - Machining: Carbide
- Type: Single Profile, Internal or External
- Finish - Machining: TiAlN
- Overall Length: 1-1/2 in
- Thread Type: Inch
- Shank Dia.: 1/8 in
- Thread Standard: UN
$51.00
Subtotal: $51.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Scientific Cutting Tools #SPTM059LA Specifications
- Zoro #: G1953892
- Mfr #: SPTM059LA
- Item: Thread Mill
- Material - Machining: Carbide
- Type: Single Profile, Internal or External
- Finish - Machining: TiAlN
- Overall Length: 1-1/2 in
- Thread Type: Inch
- Shank Dia.: 1/8 in
- Thread Standard: UN
- Number of Flutes: 3
- Thread Size: #2-56-80
- Cutter Dia.: 0.0590 in
- Length of Cut: 0.2000 in
- Size: #2
- Length of Cut (In.): 0.200
- For Use With: -
- Application: All Types of Metals, Composites and Tough-to-Machine Materials
- Nomenclature: SPTM
- Cutting Dia.: 0.059"
- Overall Length (In.): 1.5
- End Mill Material: Carbide
- Cutting Dia. (In.): 0.059
- Finish: TiAlN
- Flutes: 3
- Pitch: 56 to 80 TPI
- Shank Length: 1.3000 in
- Neck Dia.: 0.0340 in
- Cutter Dia. - Machining: 0.0590"
- Measurement System: Fractional Inch
- Material Applications: Composite, Hardened Steel, Steel
- List Number: SPTM
- Drilling Tool Configuration: Individual
- Primary Material Application: All Materials
- Series: SPTM
- Flute Type: Single Profile
- Pitch Range: 56-80
- Thread Standard_Broad: Inch
- Country of Origin (subject to change): United States
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.0590 in
Reviews of Scientific Cutting Tools #SPTM059LA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 3/8-32 TM290-32H
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut SPTM745L
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 1/4-28 TM170-28H
- SCIENTIFIC CUTTING TOOLS Thd Mill, He, Int/Ext, SC, TiALN, M8x1.25mm TM8-1.25MM-HA
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/2, 3/4-14, 1.034 Cut, TiAlN TM435-14NPT-A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.6 Cut, TiAlN TMLR238-18A
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 TM330-18NPTF
- WALTER PROTOTYP Prototyp - Adaption ConeFit AK610.Z16.E12.060
- MELIN TOOL CO Carbide Un Thread Mill 0.450 X 7/8, Shank Dia.: 1/2" TM-9/16-18-H
- KODIAK CUTTING TOOLS 3/4 10 Carbide Threadmill UN Threads ALTIN Coated 5456462
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 3FL 3900021
- Scientific Cutting Tools Carbide Thread Mills