KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI

SCIENTIFIC CUTTING TOOLS| Zoro #: G0369722| Mfr #: SPTM080LA

$47.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.0
End Mill Material: Carbide
Pitch: 40 to 64 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369722 Mfr #: SPTM080LA
Overall Length (In.): 2.0End Mill Material: Carbide
Pitch: 40 to 64 TPIThread Size: #4
Neck Dia. (In.): Shank Dia.: 0.1875"
Thread Type: Unified or Metric ThreadFinish: TiAlN
Nomenclature: SPTMMin. Bore (In.):
Type: Single Profile, Internal or ExternalItem: Thread Mill
Size: #4Length of Cut (In.): 0.300
Application: All Types of Metals, Composites and Tough-to-Machine MaterialsNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.080Overall Length: 2"
Country of Origin (subject to change): United States

Description

Thread Mill, Single Profile, Internal or External, #4, Thread Size #4, Pitch 40 to 64 TPI, Cutting Dia. (In.) 0.080, End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.300, Overall Length 2.0 In., TiAlN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.1875 In., Min. Bore (In.) -, Thread Type Unified or Metric Thread, Nomenclature SPTM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews