BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thd Mill, Int/Ext, SC, TiALN, #6, 32-64 TPI

SCIENTIFIC CUTTING TOOLS| Zoro #: G1812081| Mfr #: SPTM098A

$46.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: #6Flutes: 3Pitch: 32 to 64 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812081 Mfr #: SPTM098A
Size: #6Flutes: 3
Pitch: 32 to 64 TPINeck Length (In.):
Finish: TiAlNNeck Dia. (In.):
Item: Thread MillEnd Mill Material: Carbide
Length of Cut (In.): 0.250Type: Single Profile, Internal or External
Thread Size: #6Cutting Dia. (In.): 0.098
Nomenclature: SPTMFor Use With:
Shank Dia.: 0.1875"Overall Length (In.): 2.0
Min. Bore (In.): Overall Length: 2"
Thread Type: Unified or Metric ThreadApplication: All Types of Metals, Composites and Tough-to-Machine Materials
Country of Origin (subject to change): United States

Description

Thread Mill, Single Profile, Internal or External, #6, Thread Size #6, Pitch 32 to 64 TPI, Cutting Dia. (In.) 0.098, End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.250, Overall Length 2.0 In., TiAlN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.1875 In., Min. Bore (In.) -, Thread Type Unified or Metric Thread, Nomenclature SPTM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Reviews