Scientific Cutting Tools
Thd Mill, Single, Int/Ext, SC, #0, 72-90 TPI
- Zoro #: G1529857
- Mfr #: SPTM040
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Mill
- Material - Machining: Carbide
- Type: Single Profile, Internal or External
- Finish - Machining: Bright (Uncoated)
- Thread Type: Inch
- Overall Length: 1-1/2 in
- Shank Dia.: 1/8 in
- Thread Standard: UN
$40.00
Subtotal: $40.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Scientific Cutting Tools #SPTM040 Specifications
- Zoro #: G1529857
- Mfr #: SPTM040
- Item: Thread Mill
- Material - Machining: Carbide
- Type: Single Profile, Internal or External
- Finish - Machining: Bright (Uncoated)
- Thread Type: Inch
- Overall Length: 1-1/2 in
- Shank Dia.: 1/8 in
- Thread Standard: UN
- Number of Flutes: 2
- Thread Size: #0-72-90
- Cutter Dia.: 0.0400 in
- Length of Cut: 0.0900 in
- Application: All Types of Metals, Composites and Tough-to-Machine Materials
- For Use With: -
- Finish: polished
- Cutting Dia.: 0.040"
- Pitch: 72 to 90 TPI
- Nomenclature: SPTM
- Length of Cut (In.): 0.090
- Overall Length (In.): 1.5
- Flutes: 2
- Size: #0
- Cutting Dia. (In.): 0.040
- End Mill Material: Carbide
- Shank Length: 1.4100 in
- Neck Dia.: 0.0220 in
- List Number: SPTM
- Drilling Tool Configuration: Individual
- Cutter Dia. - Machining: 0.0400"
- Measurement System: Fractional Inch
- Material Applications: Composite, Hardened Steel, Steel
- Primary Material Application: All Materials
- Series: SPTM
- Flute Type: Single Profile
- Pitch Range: 72-90
- Thread Standard_Broad: Inch
- Country of Origin (subject to change): United States
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0400 in
Reviews of Scientific Cutting Tools #SPTM040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm TM12-1MM
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #1, 64-80 TPI SPTM050L
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, Int, 1/8-27, 0.758 Cut, TiAlN TM275-27NPTF-A
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 9/16.-12 TM450-12
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, M8x1.25mm TMI8.0-1.25-HA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-28, 0.85 Cut, TiAlN TMLR238-28ELA
- ROBB-JACK Internal Thread Relief Mill 0.300 Dia, 4 Flute, 0.641 Neck Len, 0.375 Shank, 2.5 OAL, AlTiN Coating RTHR-3/8-16-A
- OSG Thread Mill, TiAlN, M12 x 1.25mm 4200000111
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, TiALN, M14x1.75mm TM14-1.75MM-A
- INTERNAL TOOL A T-140-300 .140 X .300 Threading Tool 30-1385
- INTERNAL TOOL A T-160-750 .160 X .750 Threading Tool 30-1398
- Scientific Cutting Tools Carbide Thread Mills