KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thd Mill, Single, Int/Ext, SC, #1, 64-80 TPI

SCIENTIFIC CUTTING TOOLS| Zoro #: G1763727| Mfr #: SPTM050

$44.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1.5
End Mill Material: Carbide
Pitch: 64 to 80 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763727 Mfr #: SPTM050
Overall Length (In.): 1.5End Mill Material: Carbide
Pitch: 64 to 80 TPIThread Size: #1
Neck Dia. (In.): Shank Dia.: 0.125"
Thread Type: Unified or Metric ThreadFinish: polished
Nomenclature: SPTMMin. Bore (In.):
Type: Single Profile, Internal or ExternalItem: Thread Mill
Size: #1Length of Cut (In.): 0.100
Application: All Types of Metals, Composites and Tough-to-Machine MaterialsNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.050Overall Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Thread Mill, Single Profile, Internal or External, #1, Thread Size #1, Pitch 64 to 80 TPI, Cutting Dia. (In.) 0.050, End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.100, Overall Length 1.5 In., Polished, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.125 In., Min. Bore (In.) -, Thread Type Unified or Metric Thread, Nomenclature SPTM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews