HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI

SCIENTIFIC CUTTING TOOLS| Zoro #: G1614426| Mfr #: SPTM059

$46.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1.5
End Mill Material: Carbide
Pitch: 56 to 80 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614426 Mfr #: SPTM059
Overall Length (In.): 1.5End Mill Material: Carbide
Pitch: 56 to 80 TPIThread Size: #2
Neck Dia. (In.): Shank Dia.: 0.125"
Thread Type: Unified or Metric ThreadFinish: polished
Nomenclature: SPTMMin. Bore (In.):
Type: Single Profile, Internal or ExternalItem: Thread Mill
Size: #2Length of Cut (In.): 0.125
Application: All Types of Metals, Composites and Tough-to-Machine MaterialsNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.059Overall Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Thread Mill, Single Profile, Internal or External, #2, Thread Size #2, Pitch 56 to 80 TPI, End Mill Material Carbide, Flutes 3, Length of Cut 0.125 In., Overall Length 1-1/2 In., Polished, Shank Dia. 0.125 In., Thread Type Unified or Metric Thread, Nomenclature SPTM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews