SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI

SCIENTIFIC CUTTING TOOLS| Zoro #: G0628591| Mfr #: SPTM059L

$44.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1.5End Mill Material: CarbidePitch: 56 to 80 TPI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628591 Mfr #: SPTM059L
Overall Length (In.): 1.5End Mill Material: Carbide
Pitch: 56 to 80 TPIThread Size: #2
Neck Dia. (In.): Shank Dia.: 0.125"
Thread Type: Unified or Metric ThreadFinish: polished
Nomenclature: SPTMMin. Bore (In.):
Type: Single Profile, Internal or ExternalItem: Thread Mill
Size: #2Length of Cut (In.): 0.200
Application: All Types of Metals, Composites and Tough-to-Machine MaterialsNeck Length (In.):
For Use With: Flutes: 3
Cutting Dia. (In.): 0.059Overall Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Thread Mill, Single Profile, Internal or External, #2, Thread Size #2, Pitch 56 to 80 TPI, Cutting Dia. (In.) 0.059, End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.200, Overall Length 1.5 In., Polished, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.125 In., Min. Bore (In.) -, Thread Type Unified or Metric Thread, Nomenclature SPTM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews