KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thd Mill, Single, Int/Ext, TiALN, #3, 48-72

SCIENTIFIC CUTTING TOOLS| Zoro #: G0395753| Mfr #: SPTM072LA

$48.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.1875"
Length of Cut (In.): 0.250
Nomenclature: SPTM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395753 Mfr #: SPTM072LA
Shank Dia.: 0.1875"Length of Cut (In.): 0.250
Nomenclature: SPTMNeck Length (In.):
Finish: TiAlNEnd Mill Material: Carbide
Pitch: 48 to 72 TPIOverall Length: 2"
Item: Thread MillType: Single Profile, Internal or External
Flutes: 3Thread Type: Unified or Metric Thread
Cutting Dia. (In.): 0.072Neck Dia. (In.):
Min. Bore (In.): For Use With:
Application: All Types of Metals, Composites and Tough-to-Machine MaterialsOverall Length (In.): 2.0
Size: #3Thread Size: #3
Country of Origin (subject to change): United States

Description

Thread Mill, Single Profile, Internal or External, #3, Thread Size #3, Pitch 48 to 72 TPI, Cutting Dia. (In.) 0.072, End Mill Material Carbide, Flutes 3, Length of Cut (In.) 0.250, Overall Length 2.0 In., TiAlN, Neck Dia. (In.) -, Neck Length (In.) -, Shank Dia. 0.1875 In., Min. Bore (In.) -, Thread Type Unified or Metric Thread, Nomenclature SPTM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews