Scientific Cutting Tools
Thd Mill, Spiral, #16-2.5, 1.122 Cut, TiAlN
- Zoro #: G8312166
- Mfr #: TM16-2.5MM-HA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Thread Mill
- Material - Machining: Carbide
- Type: Helical Flute, Internal or External Threads
- Finish - Machining: TiAlN
- Overall Length: 3-1/2 in
- Thread Type: Metric
- Shank Dia.: 1/2 in
- Thread Standard: Metric
$254.78
Ships from United States
Subtotal: $254.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Scientific Cutting Tools #TM16-2.5MM-HA Specifications
- Zoro #: G8312166
- Mfr #: TM16-2.5MM-HA
- Item: Thread Mill
- Material - Machining: Carbide
- Type: Helical Flute, Internal or External Threads
- Finish - Machining: TiAlN
- Overall Length: 3-1/2 in
- Thread Type: Metric
- Shank Dia.: 1/2 in
- Thread Standard: Metric
- Number of Flutes: 4
- Thread Size: M16x2.5
- Cutter Dia.: 0.4500 in
- Length of Cut: 1.1220 in
- Cutting Dia.: 0.450"
- Overall Length (In.): 3-1/2
- Application: For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
- End Mill Material: Carbide
- Flutes: 4
- Cutting Dia. (In.): 0.450
- For Use With: -
- Finish: TiAlN
- Size: -
- Length of Cut (In.): 1.122
- Nomenclature: TM
- Pitch: 2.50mm
- Shank Length: 2.3780 in
- Cutter Dia. - Machining: 0.4500"
- List Number: TM
- Measurement System: Metric
- Material Applications: Cast Iron, Nickel, Stainless Steel, Steel, Titanium
- Drilling Tool Configuration: Individual
- Primary Material Application: All Materials
- Flute Type: Helical
- Series: SPTM
- Thread Standard_Broad: Metric
- Country of Origin (subject to change): United States
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.4500 in
Reviews of Scientific Cutting Tools #TM16-2.5MM-HA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/8-14 TM620-14
- SCIENTIFIC CUTTING TOOLS Thd Mill, He, Int/Ext, SC, TiALN, 1/2, 3/4-14 TM430-14NPTF-HA
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 5/8-14 TM490-14
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2-28 TM400-28
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-36 TM187-36
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M4x0.70mm TM4-.7MM
- MELIN TOOL CO Carbide Un Thread Mill 0.735 X 1-3/8, Finish: AlTiN TM-1-16-S
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1150", Length of Cut: 0.2760" 819626
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-32 TM140-32HA
- WALTER PROTOTYP Prototyp - Adaption ConeFit AK610.Z25.E20.005
- NORTH AMERICAN TOOL 14562-Tialn Thread Mills 14562-TiAlN
- Scientific Cutting Tools Threading & Turning Tools