Scientific Cutting Tools

Thd Mill, Spiral, Int, #10-24, 0.6 Cut, TiAlN

Hover or click to zoom Tap to zoom
Key Features
  • Material - Machining: Carbide
  • Type: Extra Long Reach, Helical Flute, Internal Threads
  • Finish - Machining: TiAlN
  • Thread Type: Inch
  • Overall Length: 2-1/2 in
  • Shank Dia.: 1/4 in
  • Thread Standard: UN
  • Number of Flutes: 3
See all product information
$81.79
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents