Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI
  • Zoro #: G0260303
  • Mfr #: SPTM138A
$45.30
  • Cutting Dia.: 0.138"
  • End Mill Material: Carbide
  • Overall Length: 2"
See full product details
Orders over $50 ship free.

Scientific Cutting Tools #SPTM138A Specifications

  • Zoro #: G0260303
  • Mfr #: SPTM138A
Cutting Dia.: 0.138" End Mill Material: Carbide
Overall Length: 2" Shank Dia.: 3/16"
Overall Length (In.): 2.0 Application: All Types of Metals, Composites and Tough-to-Machine Materials
Thread Size: #10-24-56 Item: Thread Mill
Thread Type: Inch For Use With: -
Length of Cut: 0.4000" Flutes: 3
Length of Cut (In.): 0.400 Size: #10
Nomenclature: SPTM Finish: TiAlN
Pitch: 24 to 56 TPI Cutting Dia. (In.): 0.138
Type: Single Profile, Internal or External Shank Length: 1.6000"
Neck Dia.: 0.0700" Cutter Dia. - Machining: 0.1380"
Material - Machining: Carbide Measurement System: Fractional Inch
Number of Flutes: 3 Material Applications: Composite, Hardened Steel, Steel
Drilling Tool Configuration: Individual List Number: SPTM
Primary Material Application: General Purpose Finish - Machining: TiAlN
Cutter Dia.: 0.1380" Series: SPTM
Flute Type: Single Profile Thread Standard: UN
Pitch Range: 24-56 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Mill, Single Profile, Internal or External, #10, Thread Size #10-24-56, Pitch 24 to 56 TPI, End Mill Material Carbide, Flutes 3, Length of Cut 0.4000 In., Overall Length 2 In., TiAlN, Neck Dia. 0.0700 In., Shank Dia. 3/16 In., Thread Type UN, Nomenclature SPTM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Reviews of Scientific Cutting Tools #SPTM138A