Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Mill, Straight, Int, SC, 10-28

  • Zoro #: G0518542
  • Mfr #: TM140-28

$127.20

  • Application: All Types of Metals, Composites and Tough-to-Machine Materials
  • Size: #10
  • Overall Length: 2-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Scientific Cutting Tools #TM140-28 Specifications

  • Zoro #: G0518542
  • Mfr #: TM140-28
Application: All Types of Metals, Composites and Tough-to-Machine Materials Size: #10
Overall Length: 2-1/2" Thread Size: #10-28
Nomenclature: TM Thread Type: Inch
Flutes: 3 For Use With: -
Length of Cut (In.): 0.409 End Mill Material: Carbide
Finish: polished Cutting Dia.: 0.140"
Overall Length (In.): 2.5 Shank Dia.: 1/4"
Pitch: 28 TPI Length of Cut: 0.4090"
Type: Straight, Internal Cutting Dia. (In.): 0.140
Item: Thread Mill Shank Length: 2.0910"
Material Applications: Composite, Steel List Number: TM
Number of Flutes: 3 Material - Machining: Carbide
Measurement System: Fractional Inch Cutter Dia. - Machining: 0.1400"
Drilling Tool Configuration: Individual Primary Material Application: General Purpose
Finish - Machining: Bright (Uncoated) Cutter Dia.: 0.1400"
Series: SPTM Flute Type: Straight
Thread Standard: UN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Mill, Straight, Internal, #10, Thread Size #10-28, Pitch 28 TPI, End Mill Material Carbide, Flutes 3, Length of Cut 0.4090 In., Overall Length 2-1/2 In., Polished, Shank Dia. 1/4 In., Thread Type UN, Nomenclature TM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Reviews of Scientific Cutting Tools #TM140-28