Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thread Mill, Straight, Int, SC, TiALN, 1/4-28
  • Zoro #: G0282721
  • Mfr #: TM170-28A
$124.24
  • Finish: TiAlN
  • Shank Dia.: 1/4"
  • Thread Type: Inch
See full product details
This item ships free.

Scientific Cutting Tools #TM170-28A Specifications

  • Zoro #: G0282721
  • Mfr #: TM170-28A
Finish: TiAlN Shank Dia.: 1/4"
Thread Type: Inch Overall Length (In.): 2.5
For Use With: - Length of Cut (In.): 0.552
End Mill Material: Carbide Item: Thread Mill
Overall Length: 2-1/2" Size: 1/4
Application: All Types of Metals, Composites and Tough-to-Machine Materials Thread Size: 1/4"-28
Pitch: 28 TPI Length of Cut: 0.5520"
Cutting Dia.: 0.170" Cutting Dia. (In.): 0.170
Nomenclature: TM Type: Straight, Internal
Flutes: 3 Shank Length: 1.9480"
Number of Flutes: 3 List Number: TM
Material - Machining: Carbide Cutter Dia. - Machining: 0.1700"
Drilling Tool Configuration: Individual Material Applications: Composite, Hardened Steel, Steel
Primary Material Application: General Purpose Measurement System: Fractional Inch
Flute Type: Straight Finish - Machining: TiAlN
Series: SPTM Cutter Dia.: 0.1700"
Thread Standard: UN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Mill, Straight, Internal, 1/4, Thread Size 1/4 In.-28, Pitch 28 TPI, End Mill Material Carbide, Flutes 3, Length of Cut 0.5520 In., Overall Length 2-1/2 In., TiAlN, Shank Dia. 1/4 In., Thread Type UN, Nomenclature TM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Reviews of Scientific Cutting Tools #TM170-28A