Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thread Mill, Straight, Int, SC, 1/4, 3/8-18
  • Zoro #: G0266892
  • Mfr #: TM330-18NPTF
$143.11
  • Overall Length: 3-1/2"
  • Size: 1/4, 3/8
  • Type: Straight Flute, Internal Or External Threads
See full product details
This item ships free.

Scientific Cutting Tools #TM330-18NPTF Specifications

  • Zoro #: G0266892
  • Mfr #: TM330-18NPTF
Overall Length: 3-1/2" Size: 1/4, 3/8
Type: Straight Flute, Internal Or External Threads Pitch: 18 TPI
Thread Type: Pipe Nomenclature: TM
Cutting Dia. (In.): 0.330 Length of Cut: 0.6930"
Flutes: 4 For Use With: -
Cutting Dia.: 0.330" Thread Size: 1/4", 3/8"-18
Item: Thread Mill Overall Length (In.): 3.5
Length of Cut (In.): 0.693 End Mill Material: Carbide
Finish: polished Shank Dia.: 3/8"
Application: All Types of Metals, Composites and Tough-to-Machine Materials Shank Length: 2.8070"
Drilling Tool Configuration: Individual Cutter Dia. - Machining: 0.3300"
Material - Machining: Carbide Measurement System: Fractional Inch
Number of Flutes: 4 List Number: TM
Material Applications: Composite, Hardened Steel, Steel Primary Material Application: General Purpose
Flute Type: Straight Series: SPTM
Finish - Machining: Bright (Uncoated) Cutter Dia.: 0.3300"
Thread Standard: NPTF Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Mill, Straight Flute, Internal Or External Threads, 1/4, 3/8, Thread Size 1/4 In., 3/8 In.-18, Pitch 18 TPI, End Mill Material Carbide, Flutes 4, Length of Cut 0.6930 In., Overall Length 3-1/2 In., Polished, Shank Dia. 3/8 In., Thread Type NPTF, Nomenclature TM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Reviews of Scientific Cutting Tools #TM330-18NPTF