Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thread Mill, Straight, Int, SC, 3/8-27
  • Zoro #: G0295522
  • Mfr #: TM290-27
$149.03
  • Cutting Dia.: 0.290"
  • Length of Cut: 0.7940"
  • End Mill Material: Carbide
See full product details
This item ships free.

Scientific Cutting Tools #TM290-27 Specifications

  • Zoro #: G0295522
  • Mfr #: TM290-27
Cutting Dia.: 0.290" Length of Cut: 0.7940"
End Mill Material: Carbide For Use With: -
Shank Dia.: 5/16" Item: Thread Mill
Thread Size: 3/8"-27 Application: All Types of Metals, Composites and Tough-to-Machine Materials
Overall Length (In.): 3.5 Size: 3/8
Flutes: 4 Thread Type: Inch
Cutting Dia. (In.): 0.290 Finish: polished
Pitch: 27 TPI Length of Cut (In.): 0.794
Nomenclature: TM Type: Straight, Internal
Overall Length: 3-1/2" Shank Length: 2.7060"
Material - Machining: Carbide Cutter Dia. - Machining: 0.2900"
List Number: TM Number of Flutes: 4
Material Applications: Composite, Steel Drilling Tool Configuration: Individual
Measurement System: Fractional Inch Primary Material Application: General Purpose
Cutter Dia.: 0.2900" Flute Type: Straight
Series: SPTM Finish - Machining: Bright (Uncoated)
Thread Standard: UN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Mill, Straight, Internal, 3/8, Thread Size 3/8 In.-27, Pitch 27 TPI, End Mill Material Carbide, Flutes 4, Length of Cut 0.7940 In., Overall Length 3-1/2 In., Polished, Shank Dia. 5/16 In., Thread Type UN, Nomenclature TM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Reviews of Scientific Cutting Tools #TM290-27