Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Mill, Straight, Int, SC, 6-40

  • Zoro #: G0533617
  • Mfr #: TM098-40

$127.20

  • Item: Thread Mill
  • Overall Length: 2-1/2"
  • Length of Cut: 0.2600"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Scientific Cutting Tools #TM098-40 Specifications

  • Zoro #: G0533617
  • Mfr #: TM098-40
Item: Thread Mill Overall Length: 2-1/2"
Length of Cut: 0.2600" Thread Type: Inch
Cutting Dia. (In.): 0.098 Size: #6
Flutes: 3 Shank Dia.: 1/4"
Application: All Types of Metals, Composites and Tough-to-Machine Materials Pitch: 40 TPI
Length of Cut (In.): 0.260 Finish: polished
Thread Size: #6-40 Overall Length (In.): 2.5
Cutting Dia.: 0.098" Type: Straight, Internal
Nomenclature: SPTM End Mill Material: Carbide
For Use With: - Shank Length: 2.2400"
Material - Machining: Carbide Material Applications: Composite, Steel
Drilling Tool Configuration: Individual Cutter Dia. - Machining: 0.0980"
Measurement System: Fractional Inch Number of Flutes: 3
List Number: TM Primary Material Application: General Purpose
Series: SPTM Flute Type: Straight
Cutter Dia.: 0.0980" Finish - Machining: Bright (Uncoated)
Thread Standard: UN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Mill, Straight, Internal, #6, Thread Size #6-40, Pitch 40 TPI, End Mill Material Carbide, Flutes 3, Length of Cut 0.2600 In., Overall Length 2-1/2 In., Polished, Shank Dia. 1/4 In., Thread Type UN, Nomenclature SPTM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Reviews of Scientific Cutting Tools #TM098-40