Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thread Mill, He, Int/Ext, SC, TiALN, 7/16-20
  • Zoro #: G0293535
  • Mfr #: TM345-20HA
$176.49
  • Flutes: 4
  • Overall Length (In.): 3.5
  • Thread Size: 7/16"-20
See full product details
This item ships free.

Scientific Cutting Tools #TM345-20HA Specifications

  • Zoro #: G0293535
  • Mfr #: TM345-20HA
Flutes: 4 Overall Length (In.): 3.5
Thread Size: 7/16"-20 Type: Helical, Internal or External
Cutting Dia. (In.): 0.345 Application: All Types of Metals, Composites and Tough-to-Machine Materials
For Use With: - Thread Type: Inch
Cutting Dia.: 0.345" Item: Thread Mill
Length of Cut: 0.8200" Shank Dia.: 3/8"
Finish: TiAlN Length of Cut (In.): 0.823
Overall Length: 3-1/2" Nomenclature: TM
Pitch: 20 TPI End Mill Material: Carbide
Size: 7/16 Shank Length: 2.6800"
Cutter Dia. - Machining: 0.3450" Measurement System: Fractional Inch
List Number: TM Number of Flutes: 4
Primary Material Application: Composite Drilling Tool Configuration: Individual
Cutter Dia.: 0.3450" Finish - Machining: TiAlN
Material - Machining: Carbide Series: SPTM
Flute Type: Helical Material Applications: Composite, Steel
Thread Standard: UN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Mill, Helical, Internal or External, 7/16, Thread Size 7/16 In.-20, Pitch 20 TPI, End Mill Material Carbide, Flutes 4, Length of Cut 0.8200 In., Overall Length 3-1/2 In., TiAlN, Shank Dia. 3/8 In., Thread Type UN, Nomenclature TM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Reviews of Scientific Cutting Tools #TM345-20HA