Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thread Mill, Straight, Int, SC, 7/8-12
  • Zoro #: G0250564
  • Mfr #: TM620-12
$172.50
  • Item: Thread Mill
  • Overall Length (In.): 3.5
  • End Mill Material: Carbide
See full product details
This item ships free.

Scientific Cutting Tools #TM620-12 Specifications

  • Zoro #: G0250564
  • Mfr #: TM620-12
Item: Thread Mill Overall Length (In.): 3.5
End Mill Material: Carbide Thread Type: Inch
Thread Size: 7/8"-12 Cutting Dia. (In.): 0.620
Type: Straight, Internal Nomenclature: TM
Size: 7/8 Application: All Types of Metals, Composites and Tough-to-Machine Materials
Shank Dia.: 5/8" Length of Cut (In.): 1.039
Length of Cut: 1.1170" For Use With: -
Overall Length: 3-1/2" Finish: polished
Cutting Dia.: 0.620" Pitch: 12 TPI
Flutes: 6 Material Applications: Composite, Hardened Steel, Steel
Material - Machining: Carbide Number of Flutes: 6
List Number: TM Cutter Dia. - Machining: 0.6200"
Measurement System: Fractional Inch Drilling Tool Configuration: Individual
Shank Length: 2.3830" Primary Material Application: General Purpose
Cutter Dia.: 0.6200" Finish - Machining: Bright (Uncoated)
Flute Type: Straight Series: SPTM
Thread Standard: UN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Mill, Straight, Internal, 7/8, Thread Size 7/8 In.-12, Pitch 12 TPI, End Mill Material Carbide, Flutes 6, Length of Cut 1.1170 In., Overall Length 3-1/2 In., Polished, Shank Dia. 5/8 In., Thread Type UN, Nomenclature TM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Reviews of Scientific Cutting Tools #TM620-12