Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thread Mill, Straight, Int, SC, M6x0.75mm
  • Zoro #: G0271677
  • Mfr #: TM6-.75MM
$125.61
  • Application: All Types of Metals, Composites and Tough-to-Machine Materials
  • For Use With: -
  • Thread Size: M6x0.75
See full product details
This item ships free.

Scientific Cutting Tools #TM6-.75MM Specifications

  • Zoro #: G0271677
  • Mfr #: TM6-.75MM
Application: All Types of Metals, Composites and Tough-to-Machine Materials For Use With: -
Thread Size: M6x0.75 Overall Length: 2-1/2"
Item: Thread Mill Flutes: 3
Shank Dia.: 1/4" Nomenclature: TM
Length of Cut: 0.5430" Pitch: 0.75mm
Finish: polished Cutting Dia. (In.): 0.170
Thread Type: Metric Cutting Dia.: 0.170"
End Mill Material: Carbide Type: Straight, Internal
Overall Length (In.): 2.5 Size: M6
Length of Cut (In.): 0.543 Shank Length: 1.9570"
Drilling Tool Configuration: Individual List Number: TM
Cutter Dia. - Machining: 0.1700" Material Applications: Composite, Hardened Steel, Steel
Material - Machining: Carbide Measurement System: Metric
Number of Flutes: 3 Primary Material Application: General Purpose
Cutter Dia.: 0.1700" Series: SPTM
Finish - Machining: Bright (Uncoated) Flute Type: Straight
Thread Standard: Metric Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Mill, Straight, Internal, M6, Thread Size M6-0.75, Pitch 0.75mm, End Mill Material Carbide, Flutes 3, Length of Cut 0.5430 In., Overall Length 2-1/2 In., Polished, Shank Dia. 1/4 In., Thread Type Metric, Nomenclature TM, For Use With -, Application All Types of Metals, Composites and Tough-to-Machine Materials

Reviews of Scientific Cutting Tools #TM6-.75MM