Scotch
14x25x1 Pleated Air Filter, MERV 7
Mfr # 9834-4
Zoro # G506431718
Sold in multiples of 4 for $30.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 7
- Nominal Filter Size 14x25x1
- Nominal Width 14 in
- Nominal Depth 1 in
- Nominal Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 9834-4
- Zoro # G506431718
- UPC # 51111098349
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 14x25x1 |
Nominal Width | 14 in |
Nominal Depth | 1 in |
Nominal Height | 25 in |
Details
Performance Rating | MERV 7 |
Item | Pleated Air Filter |
Description
You run a tight ship at home from floor to ceiling - and everywhere in between. Unfortunately ordinary home non-electrostatic air filters aren't super effective at capturing unwanted particles.GOOD NEWS: The unique design of the electrostatically charged Filtrete Pollen Air Filter attracts - and trap - more particles from your air through your heating and cooling system making quality control a breeze. With each cycle through the filter your indoor air becomes a little bit cleaner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25S)
- GOODMAN 0163F00018 Orifice Natural Gas (0163F00018)
- LOCHINVAR Flame Rod Assembly (100274106)
- SCOTCH 24x30x1 Allergen Defense Pleated Air Filter, MERV 11 (AL13-4)
- SCOTCH 14x24x1 Pleated Air Filter, MERV 5 (323DC-4)
- SCOTCH 14x20x1 Pleated Air Filter, MERV 5 (305-4)
- SCOTCH 14x24x1 Allergen, Bacteria & Virus Pleated Air Filter, MERV 12 (UP23-4)
- SCOTCH 14x20x1 Pleated Air Filter, MERV 11 (9805-4)
- SCOTCH 18x30x1 Allergen Defense Pleated Air Filter, MERV 11 (AL28-4)
- ACCUMULAIR 14x25x2 Diamond Pleated Air Filter, 6 PK (FD14X25X2_6)
- Scotch Pleated Air Filters