Scotch
16x24x1 Allergen Defense Pleated Air Filter, MERV 11
Mfr # AL25-4
Zoro # G606431588
Sold in multiples of 4 for $69.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Rating MERV 11
- Nominal Depth 1 in
- Nominal Width 16 in
- Nominal Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # AL25-4
- Zoro # G606431588
- UPC # 51141370927
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 16x24x1 |
Nominal Depth | 1 in |
Nominal Width | 16 in |
Nominal Height | 24 in |
Details
Performance Rating | MERV 11 |
Item | Allergen Defense Pleated Air Filter |
Description
Opt for a Filtrete Allergen Defense Air Filter to transform your central heating and cooling system into a whole-home air filtration operation. This no-nonsense filter helps capture varying sizes of particles, from the large (lint, pollen, dust and pet dander) to the microscopic (smoke and smog). *
- • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022) *
- • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it *
- • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters *
- • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you! *
- • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system *
- • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 14x30x2 Pleated Air Filter, MERV 8, High (102-032-039)
- HUNTER Universal Fan Control (99770)
- DURAVENT Duravent 3PVL-E45R 3 in. Vent 45 Degree Elbow (182924)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch, Rotation: CW (T1803-32 R)
- SCOTCH 16x20x1 Allergen Defense Pleated Air Filter, MERV 11 (9800-4)
- SCOTCH 14x30x1 Allergen Defense Pleated Air Filter, MERV 11 (9824-4)
- SCOTCH 18x30x1 Allergen Defense Pleated Air Filter, MERV 11 (AL28-4)
- SCOTCH 14x24x1 Pleated Air Filter, MERV 5 (323DC-4)
- SCOTCH 14x20x1 Pleated Air Filter, MERV 5 (305-4)
- SCOTCH 20x30x1 Allergen Defense Pleated Air Filter, MERV 11 (9822-4)
- PUROLATOR 24x24x2 Pleated Air Filter, MERV 8, 6 PK (24x24x2x1 KP (6 Pack))