Scotch
20x20x1 Pleated Air Filter, MERV 11
Mfr # 9802-4
Zoro # G106432474
Sold in multiples of 4 for $62.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Rating MERV 11
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 9802-4
- Zoro # G106432474
- UPC # 51111098028
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x20x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Details
Performance Rating | MERV 11 |
Item | Pleated Air Filter |
Description
Opt for a Filtrete Allergen Defense Air Filter to transform your central heating and cooling system into a whole home air filtration operation. This no nonsense filter helps capture varying sizes of particles, from the large (lint, pollen, dust and pet dander) to the microscopic (smoke and smog). * *
- • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
- • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
- • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters
- • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
- • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system
- • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Heater Pilot Assy Propane, 90 deg. Left (P322399)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return (MP-5210)
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In (B1262-500S L)
- NAUTILUS/BROAN MANUFACTURING Broan-NuTone 8.75 in. W Silver Range Hood Filter (BP29)
- SCOTCH 14x20x1 Pleated Air Filter, MERV 11 (9805-4)
- SCOTCH 16x25x1 Pleated Air Filter, MERV 11 (9801-4)
- SCOTCH 12x30x1 Allergen Defense Pleated Air Filter, MERV 11 (AL42-4)
- SCOTCH 16x30x1 Allergen Defense Pleated Air Filter, MERV 11 (AL27-4)
- SCOTCH 18x24x1 Pollen Pleated Air Filter, MERV 7 (CL21-4)
- SCOTCH 24x30x1 Allergen Defense Pleated Air Filter, MERV 11 (AL13-4)
- ACCUMULAIR 24x30x1 Gold Pleated Air Filter, 4 PK (FB24X30_4)
- Scotch Pleated Air Filters