Scotch
20x24x1 Pleated Air Filter, MERV 5
Mfr # 326DC-6
Zoro # G606431915
Sold in multiples of 4 for $28.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Rating MERV 5
- Nominal Width 20 in
- Nominal Height 24 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 326DC-6
- Zoro # G606431915
- UPC # 51111543559
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x24x1 |
Nominal Width | 20 in |
Nominal Height | 24 in |
Nominal Depth | 1 in |
Details
Performance Rating | MERV 5 |
Item | Pleated Air Filter |
Description
You run a tight ship at home, from floor to ceiling - and everywhere in between. Unfortunately, ordinary home non-electrostatic air filters aren't super effective at capturing unwanted particles.GOOD NEWS: The unique design of the electrostatically charged Filtrete Pollen Air Filter attracts - and trap - more particles from your air through your heating and cooling system, making quality control a breeze. With each cycle through the filter, your indoor air becomes a little bit cleaner.
- • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
- • The higher the MPR, the more microparticles - such as pollen, pet dander and smoke - your filter will capture from the air passing through it
- • CHANGE FILTER AT LEAST EVERY 90 DAYS for optimal performance of your heating & cooling system or HVAC system
- • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool -- wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
- • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. air filters for your furnace, air conditioner or HVAC system
- • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket, 18-1/2 in. x 54-1/8 in. (810807)
- SECOP Refrigeration Compressor, 6200 BtuH (SC18G-1)
- HILAND Table Top Patio Heater in Stainless Steel (HLDS032-B)
- STERLING Gas Unit Heater, NG, 100,000, 1,616 cfm, Direct, Propeller, 1/2 in (11HU100A1NS1110A)
- SCOTCH 16x20x1 Pleated Air Filter, MERV 5 (300-4)
- SCOTCH 14x24x1 Pleated Air Filter, MERV 5 (323DC-4)
- SCOTCH 14x20x1 Pleated Air Filter, MERV 5 (305-4)
- SCOTCH 12x30x1 Allergen Defense Pleated Air Filter, MERV 11 (AL42-4)
- SCOTCH 16x24x1 Allergen Defense Pleated Air Filter, MERV 11 (AL25-4)
- SCOTCH 14x30x1 Allergen Defense Pleated Air Filter, MERV 11 (9824-4)
- ZORO SELECT 16x25x4 Pleated Air Filter, MERV 13, High Capacity (786EK8)
- Scotch Pleated Air Filters