3M
Vinyl Electrical Tape, 50, Scotchrap, 2 in W x 100 ft L, 10 mil thick, Black, 1 Pack
Mfr # 50-UNPRINTED-2X100FT
Zoro # G1877355
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 2 in
- Tape Length 100 ft
- Performance Temp. Up to 175 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Explore More Products
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black 23-1"X30'
- 3M Cloth Friction Tape, 1755, Temflex, 3/4 in W x 60 ft L, 13 mil thick, Black, 1 Pack 1755 3/4"X60'
- 3M 3/4 ELECTRICAL TAPE 3M6130
- 3M Electrical Tape, 2 mil, 1/4" x 108 ft., PK36 60, 1/4 in x 36 yd
- 3M Temflex Pack Of 10 Black Vinyl Electrical Tape 3/4in x 60ft Sealing Tape 1700
- 3M Elec Tape, 60 ft Lx3/4 in W, 7 mil, Black 175BK4A
- 3M Electrical Tape, 2.83" x 60 yd. 46
- 3M Electrical Tape, Black, 2-1/2"x72yd. 3M 1318-1 2.5 X 72YD-BLACK
- 3M Electrical Tape, White, 9" x 36 yd. 69
- ER TAPE Self-Fusing Tape, 1x432 in, 20 mil, Yellow GL20Y67000
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil Thick, Violet, 1 Pack 11271
- 3M Electrical Tapes