3M
Vinyl Electrical Tape. Super 88, Scotch, 3/4 in L x 66 ft L, 8.5 mil thick, Black, 1 Pack
Mfr # 88-Super-3/4x66FT
Zoro # G3280383
$14.75
5% off
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3/4 in
- Tape Length 66 ft
- Performance Temp. Up to 220 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Explore More Products
- 3M Membrane Switch, White, 1-5/8"x60yd. 3M 7993MP 1.625 X 60YD
- 3M Electrical Tape, 2 mil, 2" x 72 yd., Yellow 3M 1318-2 2" x 72 yds Yellow
- 3M Electrical Tape, 1 mil, 1"x72 yd., White 3M 1350 1" x 72 yds White
- 3M Electrical Tape, 7 mil, 2"x 108 ft., Yellow, PK16 2510-2X36YD
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red 10810-DL-2W
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L , 7 mil thick, Gray, 1 Pack 35-GRAY-3/4
- 3M Electrical Tape, 0.933" Circle, PK250 361
- 3M Electrical Tape, 3x4", PK25 361
- 3M Electrical Tape, Clear, 1" x 60 yd. 1139
- SCOTCH 3M Temflex 3/4 in. W X 60 ft. L Black Vinyl Electrical Tape 1700-1PK-BB40
- SCOTCH Vinyl Elec Tape 700 3/4Inx66Ft 4218-BA-40
- 3M Electrical Tapes