KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive Transfer Tape, Acrylic, 5 mil

SCOTCH| Zoro #: G0787482| Mfr #: 969

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Adhesive transfer tape
Liner Material: Kraft Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787482 Mfr #: 969
Width: 1/2"Item: Adhesive transfer tape
Liner Material: Kraft PaperColor: Clear
Thickness: 5 MilLength: 18 yd.
Performance Temp.: -30 Degrees to 150 Degrees FMaterial: Acrylic
Adhesion Strength: 75 oz./in.Country of Origin (subject to change): United States

Description

Adhesive Transfer Tape, Liner Material Kraft Paper, Tape Adhesive Acrylic, Tape Thickness 5.00 mil, Tape Width 1/2 In., Tape Length 18 yd., Tape Shape Continuous Roll, Tape Color Clear, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Adhesive Strength 75 oz./in., Tape Core Diameter 1 In., Series 969

Reviews