Scotch-Brite
Convolute Wheel, Blending, XL-WL, 8" dia.
Mfr # 7000120912
Zoro # G1197163
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. 7100062983
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W 7000121078
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x1x3, MED, PK3 7100000490
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, MED 7000046060
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. 7000011912
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN 7000046059
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 8" dia. 7000045891
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. 7100048541
- SCOTCH-BRITE Convolute Wheel, Blending, X3-WL, 6" dia. 7000046116
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x 1in. Arbor 854193
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 7000046077
- Scotch-Brite Convolute Wheels